Wedge Lock Washer, For Screw Size 1/4 in Steel, Zinc Flake Finish, 200 PK

  • Mfr # HLB-1/4"

  • Zoro # G900713748


product price:  $99.75
/pk 200, $0.50/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Flake
For Screw Size
1/4 in
Minimum Thickness
0.106 in
Maximum Thickness
0.106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLB-1/4"
Zoro #
G900713748
UPC #
-
Country of Origin
Germany

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.531 in
Minimum Thickness
0.106 in
Maximum Thickness
0.106 in
Inside Diameter
0.283 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Inch
Material Grade/Class
Class 8
Washer Material Grade
Class 8
Rockwell Hardness
485 ±25 HV0.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.