Wedge Lock Washer, For Screw Size 1/4 in Steel, Zinc Flake Finish, 200 PK
Mfr # HLB-1/4"SS
Zoro # G600713802
product price: $330.99
/pk 200, $1.65/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Flake
For Screw Size
1/4 in
Minimum Thickness
0.106 in
Maximum Thickness
0.106 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HLB-1/4"SS
Zoro #
G600713802
UPC #
-
Country of Origin
Germany
Dimensions
For Screw Size
1/4 in
Outside Diameter
0.53 in
Minimum Thickness
0.106 in
Maximum Thickness
0.106 in
Inside Diameter
0.28 in
Details
Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Inch
Material Grade/Class
Class 8
Rockwell Hardness
485 ±25 HV0.3
Washer Material Grade
Class 8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.