Wedge Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 100 PK

  • Mfr # HKS-3/4"S

  • Zoro # G513332916


product price: $862.99
/pk 100, $8.63/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
3/4 in
Outside Diameter
0.75 in
Minimum Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKS-3/4"S
Zoro #
G513332916
UPC #
-
Country of Origin
Germany

Dimensions

For Screw Size
3/4 in
Outside Diameter
0.75 in
Minimum Thickness
1/8 in
Maximum Thickness
5/32 in
Inside Diameter
0.772 in
Outside Diameter - Minimum
1 13/64 in
Inside Diameter - Maximum
49/64 in
Outside Diameter - Maximum
3/4 in
Minimum Inside Diameter
49/64 in

Details

Item
Wedge Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
316L
Lock Type
External Tooth Lock Washer
Manufacturer Location
Globally Sourced
Lock Washer Type
Wedge Lock with Flexible Insert
Metal Detectable
Metal Detectable
MIL-SPEC Standards
MIL-STD-901D, Class 1, Type A, Light Weight TestMIL-STD-901D, Class 1, Type A, Medium Weight TestMIL-STD-167-1ACage Code: 6CCX4DUNS: 178075175
Includes Insert
Insert Included
Type
Wedge Lock Washer
Dimensional Standards
DIN 25201, DIN 65151, DIN EN ISO 14001, DNV-GL, EU Regulation 833/2014, IATF 16949, ISO 16130, ISO 50001, ISO 9001, REACH Compliant, RoHS Compliant
FDA Approved
Not FDA Approved
Reusable
Reusable
X-Ray Detectable
X-Ray Detectable

Description

Wedge Lock Washer, 3/4 in, PK100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.