Wedge Lock Washer, For Screw Size 4 mm Steel, Zinc Flake Finish, 200 PK

  • Mfr # HLB-4SS

  • Zoro # G000713761


product price:  $254.99
/pk 200, $1.27/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Flake
For Screw Size
4 mm
Outside Diameter
9 mm
Minimum Thickness
1.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLB-4SS
Zoro #
G000713761
UPC #
-
Country of Origin
Germany

Dimensions

For Screw Size
4 mm
Outside Diameter
9 mm
Minimum Thickness
1.7 mm
Maximum Thickness
1.7 mm
Inside Diameter
4.4 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Metric
Material Grade/Class
Class 8
Rockwell Hardness
485 ±25 HV0.3
Washer Material Grade
Class 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.