Wedge Lock Washer, For Screw Size 42 mm Steel, Zinc Flake Finish, 25 PK

  • Mfr # HLS-42SS

  • Zoro # G100713807


product price:  $825.99
/pk 25, $33.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Flake
For Screw Size
42 mm
Outside Diameter
63 mm
Minimum Thickness
6.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS-42SS
Zoro #
G100713807
UPC #
-
Country of Origin
Germany

Dimensions

For Screw Size
42 mm
Outside Diameter
63 mm
Minimum Thickness
6.7 mm
Maximum Thickness
6.7 mm
Inside Diameter
43.2 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Metric
Material Grade/Class
Class 8
Washer Material Grade
Class 8
Rockwell Hardness
485 ±25 HV0.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.