Wedge Lock Washer, For Screw Size 52 mm Steel, Zinc Flake Finish

  • Mfr # HLS-52

  • Zoro # G800713770


product price: $65.25
/ea

Key Features

Material
Steel
Finish
Zinc Flake
For Screw Size
52 mm
Outside Diameter
80 mm
Minimum Thickness
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS-52
Zoro #
G800713770
UPC #
-
Country of Origin
Germany

Dimensions

For Screw Size
52 mm
Outside Diameter
80 mm
Minimum Thickness
7 mm
Maximum Thickness
7 mm
Inside Diameter
53.6 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Metric
Material Grade/Class
Class 8
Rockwell Hardness
485 ±25 HV0.3
Washer Material Grade
Class 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.