Wedge Lock Washer, For Screw Size M10 , Steel Delta Protekt(TM) Finish, 200 PK

  • Mfr # HKS-10

  • Zoro # G011509223


product price: $148.99
/pk 200, $0.74/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Delta Protekt(TM)
Outside Diameter
16.9 mm
Minimum Thickness
2.55 mm
Maximum Thickness
3.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKS-10
Zoro #
G011509223
UPC #
-
Country of Origin
Germany

Dimensions

For Screw Size
M10
Outside Diameter
16.9 mm
Minimum Thickness
2.55 mm
Maximum Thickness
3.05 mm
Inside Diameter
10.5 mm
Inside Diameter - Maximum
10.5 mm
Outside Diameter - Maximum
16.9 mm
Outside Diameter - Minimum
16.6 mm
Minimum Inside Diameter
10.3 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Delta Protekt(TM)
System of Measurement
Metric
Type
Wedge Lock Washer
Material Grade/Class
Through Hardened
Dimensional Standards
DIN 25201, DIN 65151, DIN EN ISO 14001, DNV-GL, EU Regulation 833/2014, IATF 16949, ISO 16130, ISO 50001, ISO 9001, REACH Compliant, RoHS Compliant
Lock Type
External Tooth Lock Washer
Manufacturer Location
Globally Sourced
Lock Washer Type
Wedge Lock with Flexible Insert
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Reusable
Reusable
Includes Insert
Insert Included
MIL-SPEC Standards
MIL-STD-901D, Class 1, Type A, Light Weight TestMIL-STD-901D, Class 1, Type A, Medium Weight TestMIL-STD-167-1ACage Code: 6CCX4DUNS: 178075151
Material Quality Standards
ISO 898-1

Description

Wedge Lock Washer, M10, PK200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.