Zoro Homepage

Pharmed Tubing, 2.79mm dia, 3.28 ft., 7 psi

  • Mfr # 036303930

  • Zoro # G0252948


product price: $70.19
/ea

Key Features

Inside Dia.
2.79 mm
Outside Dia.
4.59 mm
Wall Thickness
0.9 mm
Max. Pressure
7 psi
Temp. Range
-40 Degrees to 167 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036303930
Zoro #
G0252948
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
2.79 mm
Outside Dia.
4.59 mm
Wall Thickness
0.9 mm
Length
3.28 ft.
Inside Diameter
2.79 mm
Overall Length
3.3 ft
Outside Diameter
4.59 mm

Description

Tubing, Application Medical, Lab and Research, Inside Diameter 2.79 mm, Material TPE, Material Trade Name PharMed, Maximum Operating Pressure 1.5 bar (Short Time); 0.5 bar (Continuous), Maximum Operating Temperature 135 Degrees C, Outside Diameter 4.59 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards GLP, USP Class VI, Wall Thickness 0.9 mm, Autoclavable Yes, Clarity Opaque

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.