Rotary Evaporator Glassware, Colorless
- Mfr # 036302770
- Zoro # G016174983
product price:Â
$
2,320.99
/ea
Free Shipping & Returns
Key Features
Neck Style
Straight
Graduated
No
Joint Size
24/40
Body Material
Borosilicate Glass
Mouth Size
Narrow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 036302770
- Zoro #
- G016174983
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Joint Size
- 24/40
- Mouth Size
- Narrow
- Compatible with Stopper Size
- 24/40
Details
- Item
- Rotary Evaporator Glassware
- Neck Style
- Straight
- Graduated
- No
- Body Material
- Borosilicate Glass
- Capacity - English
- 100 mL
- Clarity
- Clear
- Shape
- Round
- Capacity - Metric
- 100 mL
- Autoclavable
- Yes
- Number of Necks
- 1
- Number of Flasks Included
- 1
- Body Color
- Colorless
Description
Spider Flask with 5 Flasks, NS 24, 100mL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.