Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 5/16 in. O.D., 10 psi

  • Mfr # 036303650

  • Zoro # G0253228


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
1.6 mm
Color
White
Temp. Range
-80 Degrees to 200 Degrees F
Tube Hardness
Shore A: 45 to 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036303650
Zoro #
G0253228
UPC #
-
Country of Origin
Germany

Dimensions

Wall Thickness
1.6 mm
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Tube Length
3.28 ft
Overall Length
3.3 ft
Inside Diameter
4.8 mm
Outside Diameter
8 mm

Details

Item
Tubing
Material
Silicone
Color
White
Temp. Range
-80 Degrees to 200 Degrees F
Tube Hardness
Shore A: 45 to 55
Standards
FDA, GLP, NSF, USP Class VI
Tube Material
Silicone
Tube Color
Translucent White
Max. Pressure
10 psi
Flow Application
Single and Multi-Channel Pumps
Industry Application
Biology, Pharmaceuticals
For Fluid Type
Acids, Lyes, Solvents
Maximum Operating Temperature
200 Degrees C
Maximum Operating Pressure
1.5 bar (Short Time); 0.5 bar (Continuous)
Clarity
Clear
Minimum Operating Temperature
-80 Degrees C
System of Measurement
Metric
Hardness
Shore A 45 to 55
Features
Absolutely Inert, Biocompatible Minimal Adsorption and Absorption, Smooth Interior Prevents Bacterial Growth, High Temperature Stability, Softener-Free
Autoclavable
Yes

Description

Tubing, Color White, Hardness Shore A 45 to 55, Inside Diameter 4.8 mm, Material Silicone, Maximum Operating Pressure 1.5 bar (Short Time); 0.5 bar (Continuous), Maximum Operating Temperature 200 Degrees C, Outside Diameter 8 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards FDA, GLP, NSF, USP Class VI, Wall Thickness 1.6 mm, Autoclavable Yes, Clarity Clear

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.