Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 5/32 in. O.D., 11 psi

  • Mfr # 036303670

  • Zoro # G0253200


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
2.5 mm
Color
White
Temp. Range
-80 Degrees to 200 Degrees F
Tube Hardness
Shore A: 45 to 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036303670
Zoro #
G0253200
UPC #
-
Country of Origin
Germany

Dimensions

Wall Thickness
2.5 mm
Inside Dia.
1/32 in
Outside Dia.
5/32 in
Tube Length
3.28 ft
Inside Diameter
4.8 mm
Outside Diameter
9.8 mm
Overall Length
3.3 ft

Details

Item
Tubing
Material
Silicone
Color
White
Temp. Range
-80 Degrees to 200 Degrees F
Tube Hardness
Shore A: 45 to 55
Standards
FDA, GLP, NSF, USP Class VI
Tube Material
Silicone
Tube Color
Translucent White
Max. Pressure
11 psi
Flow Application
Single and Multi-Channel Pumps
Industry Application
Biology, Pharmaceuticals
Features
Absolutely Inert, Biocompatible Minimal Adsorption and Absorption, Smooth Interior Prevents Bacterial Growth, High Temperature Stability, Softener-Free
Minimum Operating Temperature
-80 Degrees C
Maximum Operating Pressure
0.8 bar (Continuous); 1.8 bar (Short Time)
Maximum Operating Temperature
200 Degrees C
Clarity
Clear
Hardness
Shore A 45 to 55
System of Measurement
Metric
For Fluid Type
Acids, Lyes, Solvents
Autoclavable
Yes

Description

Tubing, Color White, Hardness Shore A 45 to 55, Inside Diameter 4.8 mm, Material Silicone, Maximum Operating Pressure 0.8 bar (Continuous); 1.8 bar (Short Time), Maximum Operating Temperature 200 Degrees C, Outside Diameter 9.8 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards FDA, GLP, NSF, USP Class VI, Wall Thickness 2.5 mm, Autoclavable Yes, Clarity Clear

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.