This item is Discontinued.

Heidolph Tuttnauer Analog Autoclave, 19L, 220VAC 023210151

Analog Autoclave, 19L, 220VAC (Discontinued)

  • Mfr # 023210151
  • Zoro # G8929094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
023210151
Zoro #
G8929094
UPC #
-
Country of Origin
Israel

Dimensions

Chamber Diameter
9 1/64 in
Overall Height
15 in
Overall Depth
20 in
Overall Width
20 in
Chamber Height
16 13/16 in

Details

Item
Analog Autoclave
Temp. Range (C)
100 Degrees to 134 Degrees C
Temp. Resolution (C)
0.2 Degrees C
Max. Temp. (C)
134 Degrees C
Cycle Time
60 min
Voltage (AC)
220V AC
Material
Stainless Steel
Capacity
19 L
Watts
1,400 W
Compliance
UL Compliant
Temp. Resolution (F)
0.36 Degrees F
Temp. Accuracy (F)
-4 Degrees /5 Degrees F
Range
100 Degrees to 134 Degrees C
Wattage (kW)
1.4 kW
Amps AC
12 A
Temp. Range
100 Degrees to 134 Degrees C
Temp. Accuracy (C)
-2 Degrees /3 Degrees C
Features
60-Minute Cycle Timer, Temperature Selection From 100C to 134C (212F to 273F), Combination Pressure and Temperature Gauge With Peak Indicator, Number of Stainless Steel Tray 3, Chamber Diameter 9", 120V

Description

Analog Autoclave, Temp. Range (C) 100 Degrees to 134 Degrees C, Temp. Accuracy (F) -4 Degrees /5 Degrees F, Temp. Range 100 Degrees to 134 Degrees C, Max. Temp. (C) 134 Degrees C, Temp. Accuracy (C) -2 Degrees /3 Degrees C, Temp. Resolution (C) 0.2 Degrees C, Temp. Resolution (F) 0.36 Degrees F, Cycle Time 60 min, Material Stainless Steel, Range 100 Degrees to 134 Degrees C, Capacity 19 L, Chamber Height 16 13/16 in, Chamber Diameter 9 1/64 in, Overall Height 15 in, Overall Width 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.