This item is Discontinued.

Heidolph Tuttnauer Electronic Autoclave, 19L, 12A 023210258

Electronic Autoclave, 19L, 12A (Discontinued)

  • Mfr # 023210258
  • Zoro # G8929121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
023210258
Zoro #
G8929121
UPC #
-
Country of Origin
Israel

Dimensions

Overall Height
15 in
Chamber Diameter
9 1/64 in
Chamber Height
16 13/16 in
Overall Width
20 in
Overall Depth
20 in

Details

Item
Electronic Autoclave
Temp. Range (C)
105 Degrees to 137 Degrees C
Temp. Resolution (C)
0.2 Degrees C
Temp. Accuracy (C)
-2 Degrees /3 Degrees C
Temp. Accuracy (F)
-4 Degrees /5 Degrees F
Temp. Resolution (F)
0.36 Degrees F
Capacity
19 L
Range
105 Degrees to 137 Degrees C
Max. Temp. (C)
137 Degrees C
Material
Stainless Steel
Voltage (AC)
220V AC
Cycle Time
59 min
Temp. Range
105 Degrees to 137 Degrees C
Compliance
UL Compliant
Amps AC
12 A
Features
Sterilization Time to 59 Minutes, Temperature Selection From 105C to 137C (221F to 279F),In-Line Particle Filter to Protect Valves, Electronic Pressure and Temperature Sensors, Low-Water Alarm- Sounds When Reservoir Needs to be Refilled, Standby Heating- Keeps Chamber Warm for Quicker Cycles, Number of Stainless Steel Tray 3, Chamber Diameter 9", 120V
Watts
1,400 W
Wattage (kW)
1.4 kW

Description

Electronic Autoclave, Temp. Range (C) 105 Degrees to 137 Degrees C, Temp. Accuracy (F) -4 Degrees /5 Degrees F, Temp. Range 105 Degrees to 137 Degrees C, Max. Temp. (C) 137 Degrees C, Temp. Accuracy (C) -2 Degrees /3 Degrees C, Temp. Resolution (C) 0.2 Degrees C, Temp. Resolution (F) 0.36 Degrees F, Cycle Time 59 min, Material Stainless Steel, Range 105 Degrees to 137 Degrees C, Capacity 19 L, Chamber Height 16 13/16 in, Chamber Diameter 9 1/64 in, Overall Height 15 in, Overall Width 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.