This item is Discontinued.

Heidolph Tuttnauer Electronic Autoclave, 19L, 20 in. D 023210291

Electronic Autoclave, 19L, 20 in. D (Discontinued)

  • Mfr # 023210291
  • Zoro # G8929155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
023210291
Zoro #
G8929155
UPC #
-
Country of Origin
Israel

Dimensions

Overall Depth
20 in
Chamber Diameter
9 1/64 in
Overall Width
20 in
Chamber Height
16 13/16 in
Overall Height
15 in

Details

Item
Electronic Autoclave
Temp. Range (C)
105 Degrees to 137 Degrees C
Features
EA Models are Ideal for Sterilizing Wrapped and Sealed Instruments. These Fully Automatic Autoclaves are Specially Designed With Preloaded Cycles for Sterilizing Packs, Pouches, Sealed Pipette Racks, Unwrapped Instruments and Other Contained/Wrapped Materials. the Highly Efficient Air-Driven Pump Circulates Hot Air After the Sterilization Cycle to Ensure Thorough Drying of Samples and to Reduce Overall Drying Time, Number of Stainless Steel Tray 3, Chamber Diameter 9", 120V
Cycle Time
59 min
Temp. Range
105 Degrees to 137 Degrees C
Wattage (kW)
1.4 kW
Capacity
19 L
Amps AC
12 A
Material
Stainless Steel
Voltage (AC)
120V AC
Watts
1,400 W
Temp. Accuracy (F)
-4 Degrees /5 Degrees F
Temp. Accuracy (C)
-2 Degrees /3 Degrees C
Range
105 Degrees to 137 Degrees C
Compliance
UL Compliant
Temp. Resolution (F)
0.36 Degrees F
Temp. Resolution (C)
0.2 Degrees C
Max. Temp. (C)
137 Degrees C

Description

Electronic Autoclave, Temp. Range (C) 105 Degrees to 137 Degrees C, Temp. Accuracy (F) -4 Degrees /5 Degrees F, Temp. Range 105 Degrees to 137 Degrees C, Max. Temp. (C) 137 Degrees C, Temp. Accuracy (C) -2 Degrees /3 Degrees C, Temp. Resolution (C) 0.2 Degrees C, Temp. Resolution (F) 0.36 Degrees F, Cycle Time 59 min, Material Stainless Steel, Range 105 Degrees to 137 Degrees C, Capacity 19 L, Chamber Height 16 13/16 in, Chamber Diameter 9 1/64 in, Overall Height 15 in, Overall Width 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.