Heidolph Tuttnauer

Electronic Autoclave, 23L, 105-137 deg C (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Autoclaves

Key Features

  • Temp. Range (C) 105 Degrees to 137 Degrees C
  • Range 105 Degrees to 137 Degrees C
  • Overall Depth 20 in
  • Watts 1,400 W
  • Amps AC 12 A
See all product information

Product Information

Dimensions

Overall Depth 20 in
Overall Width 20 in
Chamber Height 16 13/16 in
Overall Height 15 in
Chamber Diameter 9 1/64 in

Details

Item Electronic Autoclave
Temp. Range (C) 105 Degrees to 137 Degrees C
Range 105 Degrees to 137 Degrees C
Watts 1,400 W
Amps AC 12 A
Material Stainless Steel
Temp. Range 105 Degrees to 137 Degrees C
Temp. Resolution (F) 0.36 Degrees F
Temp. Accuracy (F) -4 Degrees /5 Degrees F
Cycle Time 59 min
Temp. Accuracy (C) -2 Degrees /3 Degrees C
Voltage (AC) 120V AC
Max. Temp. (C) 137 Degrees C
Wattage (kW) 1.4 kW
Compliance UL Compliant
Temp. Resolution (C) 0.2 Degrees C
Features EA Models are Ideal for Sterilizing Wrapped and Sealed Instruments. These Fully Automatic Autoclaves are Specially Designed With Preloaded Cycles for Sterilizing Packs, Pouches, Sealed Pipette Racks, Unwrapped Instruments and Other Contained/Wrapped Materials. the Highly Efficient Air-Driven Pump Circulates Hot Air After the Sterilization Cycle to Ensure Thorough Drying of Samples and to Reduce Overall Drying Time, Number of Stainless Steel Tray 4, Chamber Diameter 10", 120V
Special Features Preloaded Cycles for Sterilizing Packs, Pouches, Sealed Pipette Racks, Unwrapped Instruments, Wrapped Materials, Printer
Capacity 23 L

Description

Electronic Autoclave, Temp. Range (C) 105 Degrees to 137 Degrees C, Temp. Accuracy (F) -4 Degrees /5 Degrees F, Temp. Range 105 Degrees to 137 Degrees C, Max. Temp. (C) 137 Degrees C, Temp. Accuracy (C) -2 Degrees /3 Degrees C, Temp. Resolution (C) 0.2 Degrees C, Temp. Resolution (F) 0.36 Degrees F, Cycle Time 59 min, Material Stainless Steel, Range 105 Degrees to 137 Degrees C, Capacity 23 L, Chamber Height 16 13/16 in, Chamber Diameter 9 1/64 in, Overall Height 15 in, Overall Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products