Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Distiller, 15.25", 115V, 1 gal

  • Mfr # 023211145

  • Zoro # G916210552


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

Product Type
Water Distiller
Overall Width
9 3/4 in
Standards
UL Listed
Includes
Collector/Storage Bottle
Overall Height
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023211145
Zoro #
G916210552
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Width
9 3/4 in
Overall Height
15 1/4 in
Overall Depth
15 in

Details

Product Type
Water Distiller
Standards
UL Listed
Item
Water Distiller
Includes
Collector/Storage Bottle
Weight
11 lb
Features
Automatic Shut-Off After 1-Gallon Cycle, East-To-Remove Boiler For Manual Fill- No Water Hookup, Effectively Removes Most Tap Water Impurities, Includes Collector/Storage Bottle, Rust-Proof Stainless Steel Condenser, Unique Recessed Heating Base Reduces Scale Buildup
Frequency
60 Hz
Material
Stainless Steel (Condenser)
Voltage
115V
Feed Water Source
Distilled
Capacity
1 gal

Description

Water Distiller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.