Zoro Homepage

Blower Motor, 1/2 HP, 230V, 1 - Phase

  • Mfr # 1174278

  • Zoro # G0348192


product price: $661.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Voltage
230V AC
Phase
Single
Fits Brand
Heil Quaker, ICP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1174278
Zoro #
G0348192
UPC #
-
Country of Origin
Mexico

Details

Item
Direct Drive Blower Motor
HP
1/2
Voltage
230V AC
Phase
Single
Fits Brand
Heil Quaker, ICP

Description

Fan and Blower Motor, Single Phase, 1/2 hp HP, Voltage 230V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.