Zoro Homepage

Blower Wheel, 12"x 12", 1/2" Bore, CW

  • Mfr # 1011433

  • Zoro # G0346451


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
GNI100A020CIN
Product Type
Blower Wheel, 12" x 12", 1/2" Bore, CW
Compatible with Brand
Heil Quaker, ICP
Compatible with Manufacturer Model Number
GNI100A020CIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011433
Zoro #
G0346451
UPC #
-
Country of Origin
United States

Details

Item
Blower Wheel, 12" x 12", 1/2" Bore, CW
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
GNI100A020CIN
Product Type
Blower Wheel, 12" x 12", 1/2" Bore, CW
Compatible with Brand
Heil Quaker, ICP
Compatible with Manufacturer Model Number
GNI100A020CIN
Compatible Manufacturer Part Number
GNI100A020CIN
Compatible with Mfr. Model No.
GNI100A020CIN
For Use with Mfr Model Number
GNI100A020CIN
Compatible Manufacturer Model Number
GNI100A020CIN
Compatible with Manufacturer Model No.
GNI100A020CIN
Compatible Pump Manufacturer Part Number
GNI100A020CIN
Compatible Mfr. Model Number
GNI100A020CIN

Description

Blower Wheel, 12 In. x 12 In., 1/2 In. Bore, CW, Product Type Blower Wheel, 12 In. x 12 In., 1/2 In. Bore, CW, Compatible with Brand Heil Quaker, ICP, Compatible with Manufacturer Model Number GNI100A020CIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.