Zoro Homepage

Inducer Vent Blower Assembly

  • Mfr # 1010780

  • Zoro # G0346311


original price: $624.99
5% off
new price: $592.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
GNI080A016CIN
Includes
Gaskets, Tubing
Product Type
Draft Inducer Blower
Motor Insulation Class
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010780
Zoro #
G0346311
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
8 in
Manufacturer Warranty Length
1 yr
Wheel Width
1 1/4 in

Details

Item
Draft Inducer Blower
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
GNI080A016CIN
Includes
Gaskets, Tubing
Product Type
Draft Inducer Blower
Motor Insulation Class
B
Electrical Connection
Wire Leads
Speed Controllable
No
Number of Inlets
1
Market
Residential
Spark Resistant Construction Type
Not Rated
Corrosion Resistant
No
Number of Discharge Positions
1
Discharge Position
Up Blast
For Ventilation Type
Exhaust
Motor Duty Class
Intermittent Periodic
Sound Level
Not Rated
Mounting Orientation
Vertical
Flange Type
Non-Flanged
Current
1.95 A
Motor Horsepower
1/20 hp
Phase
1
High-Efficiency Motor
No
Motor Type
Shaded Pole
Chemical Resistant
No
Replacement For
Fasco 70219373
Includes Mounting Hardware
No
Motor Speed
3,250 RPM
Rotation
CCW
Motor Enclosure
Open Air-Over
Number of Speeds
1
Thermal Overload Protection
Yes
Hazardous Location Application
No
Outlet Shape
Round
Wheel Material
Steel
For Air Type
Furnace Exhaust
Nameplate Voltage
115V AC
Maximum Fan Speed
3,250 RPM
Frequency
60 Hz
Housing Material
Steel
For Location
Indoor
Drive Type
Direct Drive
Includes Motor
Yes
AMCA Fan Class
Not Rated
Assembly
Assembled
Includes Drive Package
Yes
Minimum Fan Speed
3,250 RPM
OEM Replacement
Yes

Description

Draft Inducer Blower, Wheel Type Not Applicable, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.