Zoro Homepage

Motor1/4HP 230V 1PH 1075 RPM Motor

  • Mfr # 1083043

  • Zoro # G3190393


product price: $474.99
/ea
Free Shipping & Returns

Key Features

HP
1/4 HP
Nameplate RPM
1075 rpm
Phase
1
Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1083043
Zoro #
G3190393
UPC #
-
Country of Origin
Mexico

Details

HP
1/4 HP
Item
Motor
Nameplate RPM
1075 rpm
Phase
1
Voltage
230V

Description

Motor1/4HP 230V 1PH 1075 RPM Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.