Zoro Homepage

Motor208-230V1PH 1075RPM 1/3HP 3Spd

  • Mfr # 1171720

  • Zoro # G3192292


product price: $453.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 HP
Nameplate RPM
1075 rpm
No. of Speeds
3
Phase
1
Voltage
208-230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1171720
Zoro #
G3192292
UPC #
-
Country of Origin
Mexico

Details

HP
1/3 HP
Item
Motor
Nameplate RPM
1075 rpm
No. of Speeds
3
Phase
1
Voltage
208-230V

Description

Motor208-230V1PH 1075RPM 1/3HP 3Spd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.