Zoro Homepage

Motor208/230V 1PH 1/4HP 825RPM

  • Mfr # 1177912

  • Zoro # G3194243


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
825 rpm
Phase
1
Voltage
208/230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1177912
Zoro #
G3194243
UPC #
-
Country of Origin
United States

Details

HP
1/4 HP
Item
Motor
Nameplate RPM
825 rpm
Phase
1
Voltage
208/230V

Description

Motor208/230V 1PH 1/4HP 825RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.