This item is Discontinued.

Hein-Werner 3 In Extension, For 4CWL3 735-002-001

3 In Extension, For 4CWL3 (Discontinued)

  • Mfr # 735-002-001
  • Zoro # G1477244
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
735-002-001
Zoro #
G1477244
UPC #
094706096016
Country of Origin
United States

Dimensions

Base Length
3-1/2"
Base Width
2"
Overall Length
5 in
Overall Height
3 in
Overall Width
3 in

Details

Item
Jack Extension
Material
Steel
For Use With
4CWL3
Standards
ANSI/ASME PALD
Lifting Capacity
25 ton
Type
3" Adapter
Accessory Type
Jack Extension
For Lift Equipment Type
Jack
Product Type
Jack Extension Adapter
Frame Material
Steel
Compatible Equipment Manufacturer Part Number
HW93735A
Load Capacity
25 ton

Description

Jack Extension, Product Type Jack Extension Adapter, Compatible Equipment Manufacturer Part Number HW93735A, Load Capacity 25 ton, Overall Height 3 in, Overall Length 5 in, Overall Width 3 in, For Lift Equipment Type Jack, Frame Material Steel, Standards ANSI/ASME PALD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.