Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW93776-8
Zoro #
G0973231
UPC #
047077825235
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Width
12 in
Overall Length
12 in
Details
Item
Adapter
For Use With
Detroit Diesel V6,V8, Series 71 Engines
Lifting Capacity
3 ton
Standards
ANSI/ASME PALD
Material
Steel
Load Capacity
3 ton
Accessory Type
Adapter
Compatible Equipment Manufacturer Part Number
HW93776
Frame Material
Steel
For Lifting
Detroit Diesel V6 Series 71, Detroit Diesel V8 Series 71
Product Type
Engine Stand Adapter Plate
Description
Adapter, Product Type Engine Stand Adapter Plate, Compatible Equipment Manufacturer Part Number HW93776, Compatible Equipment Grainger Part Number 4CWL8, Load Capacity 3 ton, Overall Height 12 in, Overall Length 12 in, Overall Width 12 in, For Lifting Detroit Diesel V6 Series 71, Detroit Diesel V8 Series 71, Frame Material Steel, Standards ANSI/ASME PALD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.