Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HW93805
Zoro #
G3699421
UPC #
047077797129
Country of Origin
United States
Dimensions
Chain Size
1/2 in
Length
1-1/2 ft.
Overall Width
6 in
Overall Height
12 1/4 in
Overall Length
32 1/2 in
Details
Sling Type
Leveling Bar w/Hooks
Grade
50
Working Load Limit
6000 lb
Single Capacity
6000 lb.
Color
Gray
Finish
Painted
Lifting Capacity
3 ton
Overall Reach
1-1/2 ft.
Attachment Type
Crossbar and (2) Sling Hooks
Item
Engine Load Leveling Sling
Number of Chains
2
Material
Steel
Accessory Type
Engine Load Leveling Sling
Disposable Utensil Type
Engine Load Leveling Sling
Load Capacity
3 ton
Frame Material
Steel
Product Type
Engine Load Leveling Sling
Compatible Equipment Manufacturer Part Number
HW93806, HW93809
Description
Engine Load Leveler, Product Type Engine Load Leveling Sling, Compatible Equipment Manufacturer Part Number HW93806, HW93809, Load Capacity 3 ton, Overall Height 12 1/4 in, Overall Length 32 1/2 in, Overall Width 6 in, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.