Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Stand, Gas or Diesel, 1250 Lb

  • Mfr # HW93778

  • Zoro # G1091535


product price: $749.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Type
Gas Or Diesel
Capacity (Lb.)
1,250 lb
Height (In.)
34 in
Length (In.)
36 in
Width (In.)
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW93778
Zoro #
G1091535
UPC #
047077050446
Country of Origin
United States

Dimensions

Height (In.)
34 in
Length (In.)
36 in
Width (In.)
35 in
Wheel Dia. (In.)
3 in
Stand Height
34 in
Wheel Diameter
2 3/4 in
Stand Width
35 in
Stand Length
36 in

Details

Item
Engine Stand
Type
Gas Or Diesel
Capacity (Lb.)
1,250 lb
Function
Adapter Arms Hold Engine Secure For Head and Shaft Removal, Provides Easy Service Access to Auto, Truck, Marine, Generator and Air Compressor Engines
Construction
Extra Long Handle with Rubber Grips Allows Easy Rotation Of Engine, Four Heavy Duty Industrial Steel Bearing Casters For Easy Maneuvering, Head Swivels 360 Degrees With An Adjustable Locking Mechanism, Heavy Gauge Tubular Construction
Head Rotate (Deg.)
360 Degrees
Standards
ANSI/ASME PALD
Finish
Enamel
Design
H Shape
Features
360 Degrees Rotating Head Locks In Any Position, Long Handle Allows for Rotation of Engine
Stand Type
Engine Stand
Head Rotation
360 Degrees
Handle Type
Long Handle
Base Shape
H-Shape
Load Capacity
0.62 ton
Frame Material
Steel
Frame Material Finish
Enamel

Description

Engine Stand, Stand Type Engine Stand, Load Capacity 0.62 ton, Stand Height 34 in, Stand Length 36 in, Stand Width 35 in, Handle Type Long Handle, Base Shape H-Shape, Standards ANSI/ASME PALD, Frame Material Steel, Features 360 Degrees Rotating Head Locks In Any Position, Long Handle Allows for Rotation of Engine, Frame Material Finish Enamel, Head Rotation 360 Degrees , Wheel Diameter 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.