Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW93265
Zoro #
G0413786
UPC #
047077798140
Country of Origin
United States
Dimensions
Base Width
2-1/2"
Base Length
1", 2", 4-1/2"
Overall Length
12 3/4 in
Overall Width
9 1/4 in
Overall Height
4 1/4 in
Details
Item
Saddle Extension Kit
Material
Steel
Lifting Capacity
20 ton
For Use With
4CWL2
Standards
ANSI/ASME PALD
Type
Saddle Extension Kit
Includes
Extensions: 1/2, 2-3/8, or 4
Accessory Type
Saddle Extension Kit
For Lift Equipment Type
Jack
Frame Material
Steel
Product Type
Saddle Adapter
Load Capacity
20 ton
Compatible Equipment Manufacturer Part Number
HW93733
Description
Saddle Extension Kit, Product Type Saddle Adapter, Compatible Equipment Manufacturer Part Number HW93733, Load Capacity 20 ton, Overall Height 4 1/4 in, Overall Length 12 3/4 in, Overall Width 9 1/4 in, For Lift Equipment Type Jack, Frame Material Steel, Standards ANSI/ASME PALD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.