This item is Discontinued.

No Product Image Available

Seal, Valve .45 Od x 3/16 thk (Discontinued)

  • Mfr # H1152000
  • Zoro # G2618990
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H1152000
Zoro #
G2618990
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
29/64 in

Details

Fits Brand
Hein-Werner
Item
Valve Seal
Product Type
Valve Seal
Load Capacity
1 ton
For Lift Equipment Type
Transmission Jack
For Brand
Hein-Werner
Compatible Manufacturer Part Number
HW93718

Description

Valve Seal, Product Type Valve Seal, For Brand Hein-Werner, For Lift Equipment Type Transmission Jack, Compatible Manufacturer Part Number HW93718, Compatible Grainger Part Number 4CWK7, Load Capacity 1 ton, Outside Diameter 29/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.