Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
928820
Zoro #
G2618205
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1/4 in
Inside Diameter
3/16 in
Outside Diameter
7/16 in
Details
Item
U-Cup
Fits Brand
Hein-Werner
Compatible Manufacturer Part Number
HW93718
Load Capacity
1 ton
For Lift Equipment Type
Transmission Jack
For Brand
Hein-Werner
Product Type
U-Cup
Description
U-Cup, Product Type U-Cup, For Brand Hein-Werner, For Lift Equipment Type Transmission Jack, Compatible Manufacturer Part Number HW93718, Compatible Grainger Part Number 4CWK7, Inside Diameter 3/16 in, Load Capacity 1 ton, Outside Diameter 7/16 in, Overall Height 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.