Shop HEISE
Create Account
6 LED Single Row Driving Light
- Mfr # HE-DL1
- Zoro # G702943862
product price:
$
121.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HE-DL1
- Zoro #
- G702943862
- UPC #
- 86429312917
- Country of Origin
- China
Description
6 LED Single Row Driving Light
SPECS
- Input Voltage: 10-30V DC
- Wattage: 18W (6-3W OSRAM LEDs)
- Raw Lumens: 1440
- Color Temperature: 6000K
- Beam Pattern: 25deg Spot
CONSTRUCTION
- Housing Material: Die-cast Aluminum Housing
- Housing Color: Black
- Lens Material: PC
- Mounting Bracket: Black Powder Coated Steel
- Hole Dimensions: Mounting Bolt Drill – .25in
- Electronics: Integrated-Epoxy Encapsulated
- Hardware: Stainless 316
OPERATION
- Operating Temperature: -40degC to +60degC
- Current Consumption: .9 amps at 13.8 volts
- IP Rating: IP67
- Protections: Reverse Polarity
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.