Shop HEISE
Create Account
Accent Lighting Kit, Pack of 4, 4PK
- Mfr # HE-4TLRGBK
- Zoro # G124181156
product price:Â
$
326.99
/pk of 4, $81.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HE-4TLRGBK
- Zoro #
- G124181156
- UPC #
- -
- Country of Origin
- China
Description
These small but powerful auxiliary accent lighting pods are ideal for custom lighting in even the most rugged vehicles. Torture tested with a virtually unbreakable polycarbonate lens and IP68 rated. They can get hit shaken muddy or wet without fear of failure. Whether you are fishing at night cruising trails on your ATV or want more lighting in your truck this 1.5 3 Inch RGB LED Accent Light provides endless RGB color options. Change colors with a swipe of your finger. The lights are designed to be used with the Heise control box ( HE-CBRGB) that turns a smartphone or tablet into a remote control via the Heise RGB App for both Android and iOS devices. This free mobile app allows the user to control the lights by selecting colors through a color wheel choosing pre-programmed flash patterns and colors an option to flash colors with music and even has a timer to select when to turn on and off a specific pattern or color. Up to eight accent lights can be added per control box. Features Accent Lighting Kit, Pack of 4. Specifications Input Voltage: 10-30V DC. Wattage: 9W. Raw Lumens: 720. Housing Material: Black Die-Cast Aluminum Housing. Hardware: Stainless 316. Weight: 3 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.