Zoro Homepage

Chopsticks Panda, 5 Pair

  • Mfr # 97135/4

  • Zoro # G415573325


product price: $21.59
/ea

Key Features

Material
Bamboo
Includes
20 pairs Helen's Asian Kitchen Chopsticks Panda
Length
9 in
Color
Multi
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97135/4
Zoro #
G415573325
UPC #
781723068910
Country of Origin
China

Dimensions

Length
9 in
Width
0.25 in

Details

Material
Bamboo
Includes
20 pairs Helen's Asian Kitchen Chopsticks Panda
Color
Multi

Description

Helen's Asian Kitchen Panda Bamboo Chopsticks for enjoying Chinese food favorites and everyday meals Made from natural bamboo with decorative handle design; bamboo is fully renewable for a more sustainable living; measures 9-inches Tapered notched tips make picking up and holding foods easier; square profile keeps them from rolling away when not in use; comfortable grip Great for enjoying stir fry, sushi, pad thai, dim sum, party hors d'oeuvres, appetizers, and more; will not scratch surfaces Reusable chopsticks are economical, lightweight, strong, and less absorbent than wood; hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.