Zoro Homepage

Picnic Knife With Sheath

  • Mfr # 97048

  • Zoro # G614762087


product price: $6.55
/ea
Sold in multiples of 4 for $26.20

Key Features

Material
Stainless Steel Blade
Overall Length
8 in
Color
Grey
Includes
Helen's Asian Kitchen Picnic Knife With Sheath
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97048
Zoro #
G614762087
UPC #
781723970480
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Overall Width
1 in

Details

Material
Stainless Steel Blade
Color
Grey
Includes
Helen's Asian Kitchen Picnic Knife With Sheath

Description

Helen's Universal Picnic Knife for preparing and garnishing fruits and vegetables, cheeses, party foods, mixed drinks, craft cocktails, and more Blade made from stainless steel; lightweight and strong; resists stains and rust Ventilated sheath for faster drying; covers blade for safe and easy transport; great for small kitchen and garden tasks, camping, boating, and more Perfectly balanced for better for precision and handling Dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.