NCAA Oregon State Beavers Circo Cheese Board and Knife Set - Charcuterie Board Set

  • Mfr # 854-00-505-483-0
  • Zoro # G316453306
product price: 
$
45.99
/ea

Key Features

Length
10.2 in
Width
10.2 in
Color
Brown
Type
Cheese Sets
Team
Oregon State Beavers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
854-00-505-483-0
Zoro #
G316453306
UPC #
99967202121
Country of Origin
China

Dimensions

Length
10.2 in
Width
10.2 in
Height
1.6 in

Details

Item
NCAA Oregon State Beavers Circo Cheese Board and Knife Set - Charcuterie Board Set - Wood Cutting Board, (Parawood)
Color
Brown
Type
Cheese Sets
Team
Oregon State Beavers
Team Mascot
Beavers

Description

The Circo Cheese Board and Knife Set makes brilliant and attractive use of limited space with a split-level wood charcuterie board and interior cheese set. Made from eco-friendly parawood, this cheese board's cutting surface swivels open to reveal contains four brushed stainless steel cheese tools including: one cheese cleaver for crumbly cheeses, one cheese planer for semi-hard to hard cheese slices, one fork-tipped cheese knife, and one hard cheese knife/spreader. This unique wood cutting board also features a recessed juice groove to catch cheese brine or juice from cut fruit. Whether you're entertaining at home or taking it on the road as a picnic cheese board set, the Circo gets the job done and looks great doing it.


  • Made of eco-friendly parawood
  • The board swivels open to reveal four stainless steel cheese tools with parawood handles
  • Over 81 square inches of cutting surface
  • Recessed juice groove along the board's top edge will catch cheese brine or juice from cut fruit

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.