
Pre Seasoned 12in Carbon Steel Wok
Mfr # 97165
Zoro # G514762026
product price: $42.25
/eaKey Features
Material
Carbon Steel, Wood Handle
Width
11.8 in
Color
Grey
Includes
Helen's Asian Kitchen Pre Seasoned Carbon Steel Wok
Features
Flat bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97165
Zoro #
G514762026
UPC #
781723971654
Country of Origin
China
Dimensions
Width
11.8 in
Length
20.25 in
Details
Material
Carbon Steel, Wood Handle
Color
Grey
Includes
Helen's Asian Kitchen Pre Seasoned Carbon Steel Wok
Features
Flat bottom
Description
Helen's Asian Kitchen Pre-Seasoned Carbon Steel Wok is nitrogen-treated for a natural, chemical-free and highly durable non-stick surface Made from heavyweight 1.8-millimeter carbon steel with wood handle; free from any chemical-based coatings; measures 11.8-inches in diameter Safe for use on gas, electric, open flame, induction, and ceramic cooktops for stir frying, sauteing, steaming, braising, frying, and deep frying Nitrogen treatment is a natural, chemical-free process performed at over 1000-degrees Fahrenheit for a non-stick surface with unprecedented durability Metal tools and scrubbers will not damage or remove the pre-seasoned surface; hand wash in warm, soapy water and dry thoroughly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.