Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 1000 PK
Mfr # 1084-4CN040S
Zoro # G0711995
product price: $293.99
/pk 1000, $0.29/ea
Free Shipping & Returns
Key Features
Overall Length
4 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1084-4CN040S
Zoro #
G0711995
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 mm
Thread Size
M4-0.70
Drill Bit Size
#19
Outside Diameter
5.325 mm
Compatible Tap Size
M4-0.70
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 4 mm, Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M4-0.70, Drill Bit Size 4.2mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 5.588 mm, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.