Forward Cut Cable Sleeve, 0.561 in Inside Dia., 1/2 in to 4-1/2 in Max Bundle Dia., 50 ft, Black

  • Mfr # HT 5/8 N-B-50

  • Zoro # G709483156


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

For Maximum Bundle Diameter
1/2 in to 4-1/2 in
Wall Thickness
0.032 in
Material of Construction
UV Resistant Nylon
Sleeve Construction
Forward Cut
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT 5/8 N-B-50
Zoro #
G709483156
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.561 in
For Maximum Bundle Diameter
1/2 in to 4-1/2 in
Wall Thickness
0.032 in
Length
50 ft
Outside Dia.
5/8 in

Details

Item
Cable Sleeve
Material of Construction
UV Resistant Nylon
Sleeve Construction
Forward Cut
Color
Black

Description

Features the same properties as Natural Nylon with the added benefit of an ultraviolet absorber so that it can be used in direct sunlight for long periods of time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.