Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Color, Amber / Green LED, Beacon Warning Light, with Magnetic Base

  • Mfr # HE-XB-SMC-AG

  • Zoro # G115078410


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Lens Design
Fresnel
Lens Material
Acrylic
Application
Industrial Industries such as Mining, Construction, Utilities, Security, and Transportation.
Lens Color
Clear
Dome Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-XB-SMC-AG
Zoro #
G115078410
UPC #
-
Country of Origin
United States

Dimensions

Size
5.17 in. Height
Overall Depth
5.17
Overall Diameter
6.48
Overall Length
6.48
Overall Width
6.48 in

Details

Item
Beacon Warning Light
Lens Design
Fresnel
Lens Material
Acrylic
Application
Industrial Industries such as Mining, Construction, Utilities, Security, and Transportation.
Lens Color
Clear
Dome Material
Polycarbonate
Material
Glass filled Black Ultra Tuff Nylon Base, Acrylic Lens, Break Resistant Polycarbonate Dome
Voltage
10 to 48V DC
Includes
Magnetic Base & Cigarette Plug-in Power Supply
Dome & Lens Design
Removable, Twist off
Shape
Roung
Standards
IP67 Rated, Manufactured to Meet Class I/II, and California Title 13 Requirements
Number of Flash Patterns
10
Base Material
10% Glass filled Black Ultra Tuff Nylon
Mounting
Magnetic
Lighting Technology
LED
Current
.49 A
Electrical Connection
Cigarette Plug-in
Light Color
Amber, Green
Mounting - Vehicle Lighting_x
Magnetic

Description

Introducing the Helios X-MOD Amber/Green Dual Color LED Beacon with Magnetic Base, a versatile and durable warning light designed for cost-effective maintenance and extended usability. With 10 programmable flash patterns, artificial intelligence, and a magnetic mount, this dual-color beacon ensures customizable and attention-grabbing signaling. The impact-resistant design, optically enhanced lens, and compliance with safety standards make it suitable for various applications. Compact at 6.65" H x 6.5" W, this beacon is your reliable solution for attention and warning signals in industrial settings.
  • • The Magnetic Base is Overmolded to Create a Rubberized Surface to Reduce Movement and Protect the Finish of the Vehicle it is Attached to

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.