Zoro Homepage

Dual Color, Blue / White LED, Beacon Warning Light, with Magnetic Base

  • Mfr # HE-XB-SMC-BW

  • Zoro # G515078355


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Includes
Magnetic Base & Cigarette Plug-in Power Supply
Number of Flash Patterns
10
Application
Industrial Industries such as Mining, Construction, Utilities, Security, and Transportation.
Mounting
Magnetic
Dome & Lens Design
Removable, Twist off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-XB-SMC-BW
Zoro #
G515078355
UPC #
-
Country of Origin
United States

Dimensions

Size
5.17 in. Height
Overall Depth
5.17
Overall Length
6.48
Overall Width
6.48 in
Overall Diameter
6.48

Details

Item
Beacon Warning Light
Includes
Magnetic Base & Cigarette Plug-in Power Supply
Number of Flash Patterns
10
Application
Industrial Industries such as Mining, Construction, Utilities, Security, and Transportation.
Mounting
Magnetic
Dome & Lens Design
Removable, Twist off
Shape
Roung
Standards
IP67 Rated, Manufactured to Meet Class I/II, and California Title 13 Requirements
Material
Glass filled Black Ultra Tuff Nylon Base, Acrylic Lens, Break Resistant Polycarbonate Dome
Lens Color
Clear
Dome Material
Polycarbonate
Lens Material
Acrylic
Lens Design
Fresnel
Voltage
10 to 48V DC
Base Material
10% Glass filled Black Ultra Tuff Nylon
Light Color
Blue, White
Mounting - Vehicle Lighting_x
Magnetic
Lighting Technology
LED
Electrical Connection
Cigarette Plug-in
Current
.49 A

Description

Introducing the Helios X-MOD Blue/White Dual Color LED Beacon with Magnetic Base, a versatile and durable warning light designed for cost-effective maintenance and extended usability. With 10 programmable flash patterns, artificial intelligence, and a magnetic mount, this dual-color beacon ensures customizable and attention-grabbing signaling. The impact-resistant design, optically enhanced lens, and compliance with safety standards make it suitable for various applications. Compact at 6.65" H x 6.5" W, this beacon is your reliable solution for attention and warning signals in industrial settings.
  • • The Magnetic Base is Overmolded to Create a Rubberized Surface to Reduce Movement and Protect the Finish of the Vehicle it is Attached to

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.