Shop HELIX
See all product information
Create Account
Angle & Circle Maker with Integrated Circle Templates, 360 Degree, 6 Inch/15cm, Assorted Colors, 5PK
- Mfr # 36002
- Zoro # G123724392
product price:Â
$
38.89
/pk of 5, $7.78/ea
Key Features
Color
Assorted
Size
6 in
Gauge Case Material
Plastic
Includes
5 Protractors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36002
- Zoro #
- G123724392
- UPC #
- 194629137916
- Country of Origin
- China
Dimensions
- Size
- 6 in
Details
- Color
- Assorted
- Gauge Case Material
- Plastic
- Includes
- 5 Protractors
Description
The 360 Deg Angle & Circle Maker combines 3 Geometry tools into 1 innovative & exciting product! The 6" diameter outer ring acts as a classic protractor, while the separate inner circle easily rotates to draw circles just like a compass. And the 8 integrated circle templates built into the inner ring for drawing accurate small circles far easier than using a standard compass. Unique product is much easier for young children to manipulate and use than a standard compass, and the integrated design means that they can more easily understand how angles and measurements correspond with each other. The perfect tool for young students working on mastering geometry and angles! Sold as a pack of 5 in assorted colors Blue, Teal or Grey (no color choice).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.