
ProSeries USB Connect 4-in-1 USB-C Adapter with Dual HDMI, USB-C, and USB-A 3.0 (Discontinued)
- Mfr # ETHHUB4
- Zoro # G415577354
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETHHUB4
Zoro #
G415577354
UPC #
810061142638
Country of Origin
China
Details
Includes
Hub
Color
Gray
Item
USB-C Hubs & Docking Stations
Description
Expand your productivity thanks to the Helix ProSeries USB Connect 4-in-1 USB-C Adapter. It features Dual HDMI ports that can stream 4K UHD video, a 5 Gbps USB-C port with 100 watts PD 3.0, and USB-A. It's ideal for USB-C devices like laptops or tablets. Compact, the adapter can be taken on the road wherever you need to work.
- 4-in-1 USB-C adapter ideal for USB-C devices like iPad and MacBook Pro
- Dual HDMI support
- crystal clear 4K Ultra HD video
- Resolution: 4096 x 2160, 30 Hz
- 100-watt USB-C Power Delivery 3.0
- 5-Gbps USB 3.0
- high-speed USB 3.0 data transfer
- USB-A port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.