Zoro Homepage

1/4In 6mm Fuel Filter, Clear Nylon With Red Screen Mesh Element

  • Mfr # 118-9021

  • Zoro # G615657610


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Diameter
1.2 in
Type
Complete Assembly
Fuel Type
Alcohol/ Diesel/ Gasoline
Material
Nylon Mesh
Micron Rating
150 Micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-9021
Zoro #
G615657610
UPC #
736373987708
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.2 in
Height
1-1/2 in
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Type
Complete Assembly
Item
Fuel Filter
Fuel Type
Alcohol/ Diesel/ Gasoline
Material
Nylon Mesh
Micron Rating
150 Micron
Color
Clear
Inlet Connection Type
Tube End
Outlet Connection Type
Tube End
Location
In-Line

Description

Complete Assembly; In-Line; 1/4 Inch Inlet/Outlet; Red Nylon Mesh Screen Element; Clear Housing; Single


  • Features A 106 Micron Stainless-Steel Mesh Element
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.