1.94 To 2.12 Inch Diameter; Band Clamp; Stainless Steel; Single; With Hex Key Socket Bolt

  • Mfr # 212-2763

  • Zoro # G615657764


product price:  $23.19
/ea

Key Features

Type
Band
Color
Silver
Material
Stainless Steel
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212-2763
Zoro #
G615657764
UPC #
643380957184
Country of Origin
Taiwan, Province of China

Details

Type
Band
Color
Silver
Material
Stainless Steel
Finish
Chrome Plated

Description

  • Constructed From Stainless Steel
  • Clamps Are The Best Way To Keep Your Exhaust System Looking New
  • Barrel And Band Design Provide For Superior Clamping Pressure And Have A Low Profile Hex Key Head Adjusting Bolt
  • Ensures Precise Fit And Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.