Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Cable

  • Mfr # 680-6718

  • Zoro # G315775416


product price: $22.69
/ea

Key Features

Cable Gauge
6 Gauge
Conductor Material
Copper
Length
8 in
Wire Color
Black Negative
Battery Cable End Style 2
Eyelet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
680-6718
Zoro #
G315775416
UPC #
736373988736
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in

Details

Cable Gauge
6 Gauge
Conductor Material
Copper
Wire Color
Black Negative
Battery Cable End Style 2
Eyelet
Battery Cable End Style 1
Eyelet

Description

For Lawn And Garden Equipment/ Powersports Vehicle Battery; Eyelet Terminal; Black Negative; 8-Inch


  • Products To Keep Powersports Machines Running On The Road, Dirt, Water And Snow
  • Designed Specifically For Powersport Applications
  • Offer Exact OEM Style Replacement
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.