
Carburetor Fuel Line
Mfr # 180-1404S
Zoro # G215657751
product price: $15.99
/eaKey Features
Color
Blue
Material
Polyurethane
Surface Finish
Gloss
Inlet Connection Size
1/8 in
Outlet Attachment Size
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180-1404S
Zoro #
G215657751
UPC #
643380956422
Country of Origin
United States
Dimensions
Inlet Connection Size
1/8 in
Outlet Attachment Size
1/8 in
Details
Color
Blue
Material
Polyurethane
Surface Finish
Gloss
Inlet Attachment Type
Female Push-On
Outlet Attachment Type
Female Push-On
Description
Universal; 5 Foot Length; 1/8 Inch Inner Diameter x 1/4 Inch Outer Diameter; Blue Polyurethane
- Constructed From Polyurethane
- Superior Resistance To Kinking, Abrasion, Tearing, Oxidation And Chemical Damage
- Very Flexible With Tight Bend Radius
- Made In USA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.