Zoro Homepage

Fuel Filter

  • Mfr # 118-9312

  • Zoro # G915683685


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Height
1-1/4 in
Color
Clear
Fuel Type
Alcohol/ Diesel/ Gasoline
Diameter
1.2 in
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-9312
Zoro #
G915683685
UPC #
736373986831
Country of Origin
Taiwan, Province of China

Dimensions

Height
1-1/4 in
Diameter
1.2 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Color
Clear
Fuel Type
Alcohol/ Diesel/ Gasoline
Material
Paper
Micron Rating
70 Micron
Type
Complete Assembly
Item
Fuel Filter
Outlet Connection Type
Tube End
Inlet Connection Type
Tube End
Location
In-Line

Description

Complete Assembly; In-Line; 1/4 Inch Inlet/Outlet; Small Drum Shape; 70 Micron Pleated Paper Element; Clear/ White Housing; 570 To 600 Milliliter Per Minute Flow Rate; Single


  • Small, Drum-Shaped Fuel Filter With Pleated Paper Filter Element
  • Clear Bottom Housing, Translucent White Upper Housing
  • For Use With 1/4 Inch ID Fuel Line
  • Designed Specifically For Powersport Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.