Fuel Filter, 1/4In 6mm, Bullet Shape, Clear W/ Copper Pellet Sinter

  • Mfr # 118-9302

  • Zoro # G115683683


product price:  $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Diameter
0.85 in
Micron Rating
40 Micron
Material
Copper Pellet
Fuel Type
Alcohol/ Diesel/ Gasoline
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118-9302
Zoro #
G115683683
UPC #
736373986763
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
0.85 in
Height
1 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Micron Rating
40 Micron
Material
Copper Pellet
Fuel Type
Alcohol/ Diesel/ Gasoline
Item
Fuel Filter
Color
Clear
Type
Complete Assembly
Inlet Connection Type
Hose Barb
Outlet Connection Type
Hose Barb
Location
In-Line

Description

Complete Assembly; In-Line; 1/4 Inch Inlet/Outlet; Bullet Shape; 40 Micron Copper Pellet Sinter Element; Clear Housing; 590 To 600 Milliliter Per Minute Flow Rate; Single


  • Bullet-Shaped Fuel Filter With Copper Pellet Sinter
  • For Use With 1/4 Inch ID Fuel Line
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.