Fuel Filter, 5/16In 8mm Large Cylinder, Clear, Metal, Pleated Paper Filter
- Mfr # 118-9306
- Zoro # G115683669
product price:Â
$
13.19
/ea
Key Features
Fuel Type
Alcohol/ Diesel/ Gasoline
Type
Complete Assembly
Color
Clear
Diameter
1.45 in
Micron Rating
70 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 118-9306
- Zoro #
- G115683669
- UPC #
- 736373986770
- Country of Origin
- Taiwan, Province of China
Dimensions
- Diameter
- 1.45 in
- Height
- 2.4 in
- Outlet Connection Size
- 5/16 in
- Inlet Connection Size
- 5/16 in
Details
- Fuel Type
- Alcohol/ Diesel/ Gasoline
- Type
- Complete Assembly
- Color
- Clear
- Item
- Fuel Filter
- Micron Rating
- 70 micron
- Material
- Paper
- Outlet Connection Type
- Tube End
- Inlet Connection Type
- Tube End
- Location
- In-Line
Description
Complete Assembly; In-Line; 5/16 Inch Inlet/Outlet; Large Cylinder Shape; 70 Micron Pleated Paper Element; Clear Housing; 760 To 770 Milliliter Per Minute Flow Rate; Single
- Clear Cylindrical Fuel Filter With Pleated Paper Screen And Metal End Cap
- For Use With 5/16 Inch ID Fuel Line
- Offer Exact OEM Style Replacement
- Designed Specifically For Powersport Applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.