Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter 1/4In 6mm Rectangular, Green W/Stainless Screen Element

  • Mfr # 118-9011

  • Zoro # G215657713


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Height
0.70 in
Length
1.3 in
Micron Rating
106 Micron
Color
Clear
Type
Complete Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-9011
Zoro #
G215657713
UPC #
643380955135
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.70 in
Length
1.3 in
Width
0.95 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Micron Rating
106 Micron
Color
Clear
Type
Complete Assembly
Item
Fuel Filter
Fuel Type
Alcohol/ Diesel/ Gasoline
Material
Stainless Steel
Inlet Connection Type
Hose Barb
Outlet Connection Type
Hose Barb
Location
In-Line

Description

Complete Assembly; In-Line; 1/4 Inch Inlet/Outlet; Rectangular Shape; 106 Micron Stainless Steel Screen Element In Green Frame; Clear Housing; Single


  • Clear Rectangle Shape Housing Embeds Stainless Steel Screen Element In Colored Frame, 106 Micron Filtration
  • For Use With 1/4 Inch ID Fuel Line
  • Offer Exact OEM Style Replacement
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.