Fuel Filter, 1/4In6mm 90 Deg., Lg Dia Conical, Clr W/ Bronze Pellet Sinter

  • Mfr # 118-9044

  • Zoro # G315682295


product price:  $12.65
/ea

Key Features

Fuel Type
Alcohol/ Diesel/ Gasoline
Material
Bronze Pellet
Type
Complete Assembly
Height
1.475 in
Diameter
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118-9044
Zoro #
G315682295
UPC #
736373986688
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.475 in
Diameter
1.2 in
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Fuel Type
Alcohol/ Diesel/ Gasoline
Material
Bronze Pellet
Type
Complete Assembly
Item
Fuel Filter
Color
Clear
Micron Rating
100 Micron
Inlet Connection Type
Tube End
Outlet Connection Type
Tube End
Location
In-Line

Description

Complete Assembly; In-Line; 1/4 Inch Inlet/Outlet; 90 Degree Large Diameter Conical Shape; 100 Micron Bronze Pallet Element; Clear Housing; 590 To 600 Milliliter Per Minute Flow Rate; Single


  • Clear Housing With Bronze Pellet Sinter
  • Large Diameter Cone-Shaped Fuel Filter For Use With 1/4 Inch ID Fuel Line
  • Offer Exact OEM Style Replacement
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.